1. Power Transmission & Flow Control/
  2. Fluids & Lubricants/
  3. Greases, Lubricants & Oils/
  4. Greases
Super Lube Greases
0
1
2

Super Lube Greases


Select
See all variants from
£13.99

Inc VAT (20%)

See all variants from £13.99

Description

Super Lube® Grease contains PTFE particles held in suspension. This grease is a multi-purpose, thixotropic, patented, synthetic lubricant that outlasts petroleum based oils and greases and provides a more reliable lubrication.

Features and Benefits
• Formulated to withstand continuous temperatures from -42 to +232ºC
• Free flowing even in freezing temperatures
• Thixotropic - for the most effective film strength, this grease thins at points of shear in high operating speeds. As speeds are reduced it returns to original viscosity
• Non-toxic
• Non-flammable
• Odourless

Typical applications
• Bearings
• Chains
• Pumps
• Open gears
• Compressors
• Valves
• Conveyors
• Food processing equipment
• Slides

See full description

Feature Attributes

Operating Temperature Range:

-42 to 232 °C

For Use On:

Bearings,Chains,Food Equipment,Gears

Features:

Contains PTFE,Non Staining,Odourless

Series:

Super Lube®

Product Type:

Multi-Purpose Grease

Colour:

White

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome