0
1

ThermaPlex Aqua Bearing Grease 400GM

Order Code: ZT1036853X

£14.99 Inc VAT (20%)


Description

M70514 Bearing Grease
Resists water washout with excellent resistance to fresh and salt water. Good adhesion properties. Excellent corrosion resistance. Significant load carrying capability. Reduces grease consumption. Greater degree of bearing protection.

Specifications for ThermaPlex Aqua Bearing Grease 400GM
  • For Use On
    Bearings
  • Container Type
    Cartridge
  • Operating Temperature Range
    -20 to 149°C
  • Size
    400gm
  • MFR Part No.
    M70514
  • Features
    Reduces Wear
    Excellent Corrosion Resistance
    Significant Load Carrying Ability
    Excellent Resistance to Fresh or Salt Water
    Superior Adhesion Properties
    Greater Degree of Bearing Protection
    Reduces Grease Consumption
    Resists Water Wash Out
  • Colour
    Amber
  • NLGI Grade
    2
  • Series
    Food Safe
  • Product Type
    Bearing Grease
  • Food Safe
    Yes
  • Base Oil
    Mineral