0
1

ThermaPlex Foodlube Bearing Grease 400GM

Order Code: ZT1036931X

£21.99 Inc VAT (20%)


Description

Uses only FDA listed ingredients. NSF registered. Category H1 registration 117848. Ensures safety in areas where incidental food contact may occur. High degree of water resistance. Excellent corrosion protection. Very good load capacity. Extends lubrication intervals. Does not contain mineral oil, solvents or silicone. Non-toxic, non-staining and non-emulsifying

Specifications for ThermaPlex Foodlube Bearing Grease 400GM
  • Operating Temperature Range
    18 to 149°C
  • Features
    Acceptable for use in Canadian Food Processing Establishments
    Ensures safety in areas where incidental food contact may occur
    High degree of water washout resistance, excellent corrosion protection
    Uses only FDA listed ingredients
  • Size
    400gm
  • Container Type
    Cartridge
  • MFR Part No.
    70114
  • For Use On
    Food Equipment
    Bearings
  • Colour
    Brown
  • Series
    SKF LGHB
  • NLGI Grade
    2
  • Product Type
    Bearing Grease
  • Food Safe
    Food Safe
  • Standards Met
    H1 Registration 117848
  • Base Oil
    Mineral