0
1

ThermaPlex Hi-Load Bearing Grease 400GM

Order Code: ZT1036850X

£17.99 Inc VAT (20%)


Description

M70414 Bearing Grease
Extreme load lubrication. Hi-Load provides long lasting lubrication for heavily loaded bearings. Moly-fortified formulation prevents wear and damage caused by shock loading and constant vibrations. Excellent anti-wear properties and good corrosion resistance. Contains 3% moly. NLGI Grade: 2.

Specifications for ThermaPlex Hi-Load Bearing Grease 400GM
  • Size
    400gm
  • Features
    Extends Relubrication Intervals
    Reduces Wear From Vibration
    Excellent Load Carrying Ability
    Moly-fortified for Extreme Applications
    Reduces Maintenance Costs
    Excellent Corrosion Resistance
    Withstands Shock Loading
    Superior Anti-wear Properties
  • Container Type
    Cartridge
  • MFR Part No.
    M70414
  • Operating Temperature Range
    -30 to 177°C
  • For Use On
    Bearings
  • Colour
    Grey/Black
  • Series
    Food Safe
  • Product Type
    Bearing Grease
  • NLGI Grade
    2
  • Food Safe
    Yes
  • Base Oil
    Mineral