0
1

ThermaPlex High Temperature Bearing Grease 400GM

Order Code: ZT1036852X

£25.99 Inc VAT (20%)


Description

M70214 Bearing Grease
Designed to reduce the risk of bearing failure at high temperatures. Hi-Temp extends
re-lubrication intervals and has excellent high temperature performance. It has a very high dropping point 536°F (280°C) and excellent vibration resistance. It reduces grease consumption, maintenance costs and the need for multiple greases. NLGI Grade: 2.

See full description
Specifications for ThermaPlex High Temperature Bearing Grease 400GM
  • For Use On
    Bearings
  • Features
    Extends Relubrication Periods
    Reduces the Risk of Bearing Failure At High Temperatures
    Excellent Vibration Resistance
    Reduces the Need for Multiple Greases
    Reduces Grease Consumption
    Resists Carbonization At High Temperatures
    Very High Dropping Point
  • MFR Part No.
    M70214
  • Size
    400g
  • Operating Temperature Range
    -26 to 280°C
  • Container Type
    Cartridge
  • NLGI Grade
    2
  • Series
    Thermaplex® Hi-Temp
  • Product Type
    Bearing Grease
  • Colour
    Amber

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome