0
1

ThermaPlex Multi-purpose Bearing Grease 400GM

Order Code: ZT1036851X

£12.99 Inc VAT (20%)


Description

M70614 Bearing Grease
Developed to outperform conventional bearing greases and extend re-lubrication periods. Multi-purpose is ideal for lubricating all types of bearings and will prolong bearing life, reduce maintenance costs and grease consumption. Excellent load carrying properties. NLGI Grade: 2.

Specifications for ThermaPlex Multi-purpose Bearing Grease 400GM
  • For Use On
    Bearings
  • Size
    400gm
  • Container Type
    Cartridge
  • Features
    Prolongs Bearing Life
    Reduces Grease Consumption
    Good Corrosion Resistance
    Extends Relubrication Periods
    Ideal for Lubricating All Types of Bearings
    Excellent Load Carrying Properties
  • MFR Part No.
    M70614
  • Operating Temperature Range
    -30 to 177°C
  • Series
    Thermaplex® Multi-Purpose
  • Colour
    Amber
  • Product Type
    Bearing Grease
  • NLGI Grade
    2
  • Food Safe
    No
  • Base Oil
    Mineral

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome