0
1

Top 2000 Longtimegrease 400 GRM Cartridge

Order Code: ZT1036747P

£13.39 Inc VAT (20%)


Description

TOP 2000 Super-Longtime is a specialist lubricant grease which is suitable for the application to critical lubrication points including, salt water, impact loads, high moisture and high pressure with low relative movement. This remarkably strong adhesive has properties that perform very well under extreme weather conditions, pressure and is extremely resistant to salt water for universal use.

Features and Benefits
• Exceptional strong adhesive properties for confidence in Universal application
• Synthetic base oil allowing for long-lasting applications reducing re-greasing intervals
• Good extreme-pressure (EP) properties
• Extremely resistant to cooling lubricators, plant preservatives and salt water
• Reduces wear in difficult conditions
• Extremely resistant to wash outs in the lubrication points
• Long-lasting application acts as good lubrication, acts as corrosion protection making it both economical and safe
• Physiologically harmless application suitable for application various industries

Typical Applications
• Vehicles
• Industrial
• Constructional
• Food industry
• Agricultural machines
• Robots
• Crafts
• Hobbies
• Continuous transporters
• Suitable for application to critical lubrication points that include salt water, impact loads, high moisture, high pressure with low relative movement.

Notes
• KP 2 K-30 | operating temperature -30 °C to + 120 °C
• For use on Ropes, chains, Bowden band
• Can be used in severe weather conditions high levels of vibration, or impact loads

See full description
Specifications for Top 2000 Longtimegrease 400 GRM Cartridge
  • For Use On
    Industrial
    Machinery
    Vehicles
    Construction
  • Size
    400gm
  • Container Type
    Cartridge
  • Features
    Exceptional adhesive properties
    Reduces wear
  • Operating Temperature Range
    -30 to +110°C
  • Product Type
    Longtime Grease
  • Series
    Top 2000
  • Colour
    Green/Yellow
  • Base Oil
    Synthetic
  • Food Safe
    No
  • NLGI Grade
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome