0
1

Top 2000 Longtimegrease Squeezy Tube 500ML

Order Code: ZT1036459P

£10.99 Inc VAT (20%)


Description

This super-longtime grease is squeezable and has exceptional adhesive properties and good extreme pressure properties, with a long lasting formula allowing for longer intervals between regreasing. Improving wear resistance for components, the grease's formula is also resistant to wash outs and salt water.

Features and Benefits
• High pressure properties
• Super-Longtime lasting formula reduces need for reapplication
• Reduces wear and resists washouts
• Salt water resistant

Typical Applications
• Automotive
• Machinery
• Agriculture
• Industriual

See full description
Specifications for Top 2000 Longtimegrease Squeezy Tube 500ML
  • Size
    500ml
  • Operating Temperature Range
    -30 to +110°C
  • Features
    Exceptional adhesive properties
    Reduces wear
  • For Use On
    Industrial
    Machinery
    Vehicles
    Construction
  • Container Type
    Tube
  • Product Type
    Longtime Grease
  • Series
    Top 2000
  • NLGI Grade
    2
  • Colour
    Green/Yellow
  • Food Safe
    No
  • Base Oil
    Synthetic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome