Top 2000 Super-longtime, Grease, Lubricant, Aerosol, 500ML

Order Code: ZT1036460P

£17.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£17.990%
5 +£16.916%


Description

This specialist lubricant grease aerosol spray has excellent adhesive properties that perform very well under extreme pressure. The lubricant is highly resistant to wear, salt water, plant preservatives, moisture and corrosion. In turn, this aerosol spray is ideal for universal use. It is long-lasting, resisting weathering and high impact loads, making it suitable for use in severe weather conditions.

Features and Benefits
• Extremely strong adhesive properties
• Synthetic base oil allows for long-lasting applications
• High resistances to moisture, weathering and corrosion
• Spray aerosol easily reaches targeted areas for fast application

Typical Applications
• Automotive
• Construction
• Food industry
• Agricultural machines
• Crafts
• Continuous transporters

Notes
• Operating temperature: -30 °C to + 120 °C

Warnings
• Do not use in wheel and axle bearings
• Risk of accident: ensure the pressure container is no hotter than 50 °C
• Do not expose to open flames

See full description
Specifications for Top 2000 Super-longtime, Grease, Lubricant, Aerosol, 500ML
  • Size
    500ml
  • For Use On
    Chains
  • Features
    Exceptional strong adhesive properties
  • Container Type
    Aerosol
  • Operating Temperature Range
    -50 to +120°C
  • MFR Part No.
    2000 FETTSPRAY
  • Series
    Top 2000
  • Colour
    Light Green
  • Product Type
    Longtime Grease
  • NLGI Grade
    2
  • Food Safe
    No
  • Standards Met
    DIN 51825

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome