Trade White Grease - 5060614975113

Order Code: ZT3953327S

£9.99 Inc VAT (20%)


Description

WRX White Grease
Product Description
High quality spray grease to lubricate mechanical parts of metal or plastic.

Applications
Stabilization rubbers
Sliding bearings
Shock absorbers
Worm wheels
Metal to metal connections
Roller bearings
Door hinges
Ball bearings
Metal to plastic connections
Springs
Product Characteristics
Outstanding mechanical and thermal stability

Excellent adhesion
Prevents wear and sticking
High viscosity
Resistant to weather influences
Resistant to weak acids and bases
Excellent corrosion prevention Water-repellent
Contains PTFE (polytetrafluoretheen)
Directed jetspray
Physical and Chemical Characteristics
Contents : 400 ml
Basis : Mineral Oil with EP Grease
VOC-content : Approximately 71% w/w
Colour : Beige
Scent : Characteristic
Appearance : Grease
Relative density at 20°C : 0, 76 g/ml
Yield : 1, 51 g/sec
Vapour pressure at 20°C : to 4 bar
Ball EP-test (ASTM D 2596) : N
Ball Wear-test (ASTM D 2266) : < 0, 4 mm
Temperature resistant : -30°C tot +160°C
pH-value : Neutral
Usage
Before use, carefully read the directions on the packaging and act accordingly
The aerosol should have room temperature.
Best processing temperature 5 to 30°C.
Before use, shake the aerosol.
Apply the white grease in a thin layers
Optimum lubrication is obtained after evaporation of the solvent.

See full description
Specifications for Trade White Grease - 5060614975113
  • Product Type
    White Grease
  • Colour
    Beige
  • Container Type
    Aerosol

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome