Tribol GR 100-2 PD Grease, 400gm Cartridge

Order Code: ZT3292960S

£6.49 Inc VAT (20%)


Description

A range of lithium based greases containing highly refined mineral oils, that have been enhanced with the MicroFlux Trans (MFT) additive system. Suitable for long term lubrication, even when under extreme pressure, vibrations, shock loads and a wide temperature range (-35°-140°C).

Features and Benefits
• MFT additive technology ensures optimum wear protection and a low coefficient or friction
• When placed under severe load, components of the MFT additive combination are activated, initiating an improvement of surface friction characteristics
• The tribopolymers formed by MFT are long-chained compounds with excellent lubricity and adhesion
• Suitable for bearings of spinning and grinding spindles, gear motors exposed to shock loads, screening/wood shaping machines and bearing surfaces of printing plates

Typical Applications
• Aerospace
• Automotive manufacture
• Chemicals
• Engineered wood
• Machinery
• Metals
• Power generation
• Pulp and paper

See full description
Specifications for Tribol GR 100-2 PD Grease, 400gm Cartridge
  • NLGI Grade
    2
  • Product Type
    Bearing Grease
  • Standards Met
    DIN 51807-1
    ISO 6743/9
    DIN 51502
    DIN 51805
  • Size
    400gm
  • MFR Part No.
    158B79
  • For Use On
    Bearings
    Machinery
  • Operating Temperature Range
    35 to +140°C
  • Container Type
    Cartridge
  • Colour
    Brown
  • Base Oil
    Mineral
  • Food Safe
    No
  • Features
    Long Term Lubrication
  • Series
    TRIBOL GR 100-2 PD

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome