0
1

Tuflube All-weather Lubricant 400GM

Order Code: ZT1036891X

£39.99 Inc VAT (20%)


Description

An extreme heavy duty, versatile and highly adhesive grease suited to a wide range of applications. Protects heavily loaded mechanisms in the wettest and most corrosive conditions.
It is the ideal lubricant to protect jacking and open gear systems in marine, offshore and freshwater environments, where the protection of critical assets is of utmost importance.
Tuflube Allweather is a highly adhesive, high load grease which can even be applied underwater. It will continue operating even when used in submerged or tidal flow conditions.

Features and Benefits:
• EXTREME Pressure: Unique additive package protects against metal wear.
• EXTREME Corrosion Protection: Physical and chemical protection against pitting and corrosion.
• EXTREME Adhesion: Blend of Hi-Tac boosters ensures staying power, can even be applied when submerged. Tuflube Allweather is a tough, tenacious, self-repairing film which maintains a lubricant film on the surface longer than conventional lubricants.
• EXTREME Temperatures: Ideal for use in the hottest and coldest global climates.
• EXTREME Versatility: Apply by hand or automatic pumping equipment.
• Free of bitumen and solvents.

See full description
Specifications for Tuflube All-weather Lubricant 400GM
  • Size
    400gm
  • Operating Temperature Range
    1 to 40°C
  • MFR Part No.
    18271
  • Container Type
    Cartridge
  • For Use On
    Gears
    Bearings
  • Features
    Free From Bitumen and Solvents
    Outstanding EP Performance
    Excellent Corrosion Resistance to Protect in Humid, Damp and Even Wet Conditions
    Tenacious, Self-repairing Film
    Pumpable and can be Applied Through Automatic Lubricator
    Highly Resistant to Water Wash Off
    Can be Applied Under Water
  • NLGI Grade
    0/1
  • Series
    Tuflube All-Weather
  • Product Type
    Gear Grease
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome