Wire Rope Dressing 18KG

Order Code: ZT1036119X

£719.99 Inc VAT (20%)

Currently unavailable

Description

Semi-fluid tenacious grease, not only protects against external corrosion but also penetrates to give internal lubrication and protection. Highly water repellent. Temperature range -30C to 100C.

Specifications for Wire Rope Dressing 18KG
  • MFR Part No.
    20024
  • For Use On
    Gears
    Chains
    Metal
  • Container Type
    Tub
  • Size
    18kg
  • Operating Temperature Range
    -30 to 100°C
  • Features
    Sufficiently Fluid Enough to Penetrate Through the Strands to the Core of the Rope Whilst Being Sufficiently Greasy to Resist Fling Off
    Exhibits Excellent Lubrication Properties Which Reduces Wear on the Wires and Strands Thereby Maximising the Service Life of the Rope
    Provides a Thin Non Tacky Film Which Prevents the Build Up of Dust and Dirt on the Wire Rope
    Highly Resistant to Water Wash Off and Offers Outstanding Corrosion Protection

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome