10M 1in Hose Reel and Hose Oil - 30813484

10M 1in Hose Reel and Hose Oil - 30813484

Order Code: ZT5387307SCopy

£4,599.99 Inc VAT (20%)


Description

1" Female Inlet x 1" Male Outlet x 1" Inside Diameter, Self-retracting Hose Reel, Oil, Series 884, Length 10 Metres, Nitrile Rubber, Working Temperature -40┬░C to +100┬░C, Maximum Working Pressure 49 bar, Nederman

Specifications for 10M 1in Hose Reel and Hose Oil - 30813484
  • Product Type
    Industrial
  • Length
    10m
  • Hose Diameter
    1in
  • Material
    Nitrile Rubber
  • Inlet Size
    1in
  • Gender
    Women
  • Working Temperature
    40°C to +100°C
  • Maximum Working Pressure
    49bar
  • Inner Diameter
    1in
  • Outlet Size
    1in
  • Outlet Gender
    Male