10M Blue Pres Hose M22X1.5FEMXM22X1.5 FEM - 2PWLA-K-K-38B

10M Blue Pres Hose M22X1.5FEMXM22X1.5 FEM - 2PWLA-K-K-38B

Order Code: ZT5390078SCopy

£84.99 Inc VAT (20%)


Description

M22 x 1.5 Metric Female x M22 x 1.5 Metric Female x 3/8" Inside Diameter, Wash Down Equipment, 2 Wire Braid, 10 Metre Hose, Pressure Washer Hose Assembly, Blue, Maximum Working Pressure 330 bar, FT Pro

Specifications for 10M Blue Pres Hose M22X1.5FEMXM22X1.5 FEM - 2PWLA-K-K-38B
  • Colour
    Blues
  • Thread Size B
    M22 x 1.5
  • Thread Size A
    M22 x 1.5
  • Length
    10m
  • Product Type
    Industrial
  • Inside Diameter
    3/8in
  • Maximum Working Pressure
    330bar