12 ID x 1/2in BSPP Female Hi-vis 10M - HVIS12-12F-10M

Order Code: ZT5427522S

£39.99 Inc VAT (20%)


Description

1/2" BSP Parallel Female x 12mm Inside Diameter, 10 Metre Coil, Air & Water RPVC Hose Assembly, Hi-Vis Braided PVC Hose, 55mm Bend Radius, BS EN ISO 5774 & EN471:2003 Standard, Polyester Yarn, Working Temperature -20┬░C to +80┬░C, Maximum Working Pressure 20 bar, FT Pro

Specifications for 12 ID x 1/2in BSPP Female Hi-vis 10M - HVIS12-12F-10M
  • Product Type
    Industrial
  • Material
    Polyester Yarn
  • Thread Type
    BSPP