Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Pneumatics & Hydraulics
Hoses
Hose Accessories
125mm Hose ID Lever Lock Hosetail - 220446
By Hosefit
Order Code:
ZT5382180S
Copy
£89.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 30th Apr
In Stock
GBP
89.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/hose-accessories/125mm-hose-id-lever-lock-hosetail-220446/p/ZT5382180S
Add to quotation
View all Hose Accessories
Description
133mm Female Coupling, to Suit 125mm Hose Inside Diameter, Lever Lock Hosetail, Steel Galvanised
Specifications
Specifications for 125mm Hose ID Lever Lock Hosetail - 220446
Material
Steel Galvanised
Product Type
Industrial
Overall Length
133mm
Inside Diameter
125mm
Coupling Size
133mm
Inner Diameter
125