Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Pneumatics & Hydraulics
Hoses
Hose Accessories
19mm Jet Spray Nozzle, Brass Mechanism (NJS19/B)
By Firechief
Order Code:
ZT1196301P
£10.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£10.99
0%
5 - 9
£10.55
4%
10 - 19
£10.11
8%
20 +
£9.67
12%
1
Add to basket
Get it by
Mon, 13th Jan
In Stock
GBP
10.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/hose-accessories/19mm-jet-spray-nozzle-brass-mechanism-njs19-b/p/ZT1196301P
Add to quotation
View all Hose Accessories
Description
19mm Jet Spray Nozzle, Brass Mechanism
Tags:
#BulkDiscount
Specifications
Specifications for 19mm Jet Spray Nozzle, Brass Mechanism (NJS19/B)
MFR Part No.
102-1085
Type
Jet Spray
Material
Brass
For Use With
19mm Hose Reels
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome