1in ID x 32mm OD Reinforced Braided Hose - PVC25

Order Code: ZT5433911S

£219.99 Inc VAT (20%)


Description

1" Inside Diameter x 32mm Outside Diameter, Reinforced Braided Hose, 30 Metres, PVC, Clear, Working Temperature -20°C to +55°C, Maximum Working Pressure 15 bar, Copely

Specifications for 1in ID x 32mm OD Reinforced Braided Hose - PVC25
  • Product Type
    Industrial
  • Material
    PVC
  • Colour
    Transparent
  • Length
    30m