Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Pneumatics & Hydraulics
Hoses
Hose Accessories
2 " Alloy Nozzle (CSN1)
By Firechief
Order Code:
ZT1196322P
£71.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 26th Nov
In Stock
GBP
71.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/hose-accessories/2-inch-alloy-nozzle-csn1/p/ZT1196322P
Add to quotation
View all Hose Accessories
Description
Alloy Nozzle
Specifications
Specifications for 2 " Alloy Nozzle (CSN1)
MFR Part No.
103-1018
Height
172mm
External Diameter
90mm
Weight
0.56kg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome