2050 Hose Connector Plus 12.5 - 15mm

Order Code: ZT3074977S

£8.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.490%
5 - 9£8.154%
10 - 19£7.818%
20 - 49£7.4712%
50 +£7.1316%


Description

Hozelock tap connector suitable for 12.5mm and 15mm hoses
The Hozelock 2050 Hose Connector Plus features twin soft pads that make it easier to use, even when wet. To prevent hose kinks and leaks, this Hozelock accessory has a flexible tail that reduces stress on the hose. An ideal solution to connect your hose to your outside tap quickly and securely.

Features:
Easy-to-use when wet thanks to twin soft-touch pads
The flexible tail reduces stress on the hose to prevent kinks and leaks
Connects quickly and securely to outdoor taps with Hozelock fittings
Specification:
Connector Function: Hose Connection
Connection Type: Female
Hose Diameter: 12.5mm, 15mm
Material: Dupont Delrin Acetal, Polypropylene

See full description
Specifications for 2050 Hose Connector Plus 12.5 - 15mm
  • Product Type
    Hose Connector

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome