Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Pneumatics & Hydraulics
Hoses
Hose Accessories
25mm Flexible Water Inlet Pipe - Red (FWC25-B)
By Firechief
Order Code:
ZT1196300P
£15.99
Inc VAT (20%)
1
Add to basket
Get it in
8-9
working days
Available
GBP
15.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/hose-accessories/25mm-flexible-water-inlet-pipe-red-fwc25-b/p/ZT1196300P
Add to quotation
View all Hose Accessories
Description
25mm Flexible Water Inlet Pipe (also suitable for 19mm) 1m Length
Specifications
Specifications for 25mm Flexible Water Inlet Pipe - Red (FWC25-B)
MFR Part No.
102-1084
Height
1070mm
External Diameter
50mm
Weight
1.22kg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome