3/16in ID x 10mm OD Reinforced Braided Hose - PVC05

Order Code: ZT5439115S

£59.99 Inc VAT (20%)


Description

3/16" Inside Diameter x 10mm Outside Diameter, Reinforced Braided Hose, 30 Metres, PVC, Clear, Working Temperature -20°C to +55°C, Maximum Working Pressure 15 bar, Copely

Specifications for 3/16in ID x 10mm OD Reinforced Braided Hose - PVC05
  • Length
    30m
  • Colour
    Transparent
  • Material
    PVC
  • Product Type
    Industrial