3/8in Hosetail - No Valve - 5349SA3

Order Code: ZT5397542S

£16.99 Inc VAT (20%)


Description

Hose Tail Coupling, 1/2" System, To Suit Hose Inside Diameter 3/8", Nitrile Seal, Brass Nickel Plated, Non Valved, Working Temperature -30┬░C to +80┬░C, Maximum Working Pressure 25 bar, Nito

Specifications for 3/8in Hosetail - No Valve - 5349SA3
  • Material
    Brass Nickel Plated
  • Product Type
    Industrial