3/8in ID x 14mm OD Reinforced Braided Hose - PVC10

Order Code: ZT5439512S

£74.99 Inc VAT (20%)


Description

3/8" Inside Diameter x 14mm Outside Diameter, Reinforced Braided Hose, 30 Metres, PVC, Clear, Working Temperature -20°C to +55°C, Maximum Working Pressure 15 bar, Copely

Specifications for 3/8in ID x 14mm OD Reinforced Braided Hose - PVC10
  • Product Type
    Industrial
  • Length
    30m
  • Material
    PVC
  • Colour
    Transparent