5/16in ID x 12mm OD Reinforced Braided Hose - PVC08

Order Code: ZT5439295S

£59.99 Inc VAT (20%)


Description

5/16" Inside Diameter x 12mm Outside Diameter, Reinforced Braided Hose, 30 Metres, PVC, Clear, Working Temperature -20°C to +55°C, Maximum Working Pressure 15 bar, Copely

Specifications for 5/16in ID x 12mm OD Reinforced Braided Hose - PVC08
  • Length
    30m
  • Product Type
    Industrial
  • Material
    PVC
  • Colour
    Transparent