5/8in Technosil DB Hose 10M - TSILDB-58

Order Code: ZT5443910S

£619.99 Inc VAT (20%)


Description

5/8" Inside Diameter, Industrial Hose, 10 Metre Length, Technosil DB, Bend Radius 65mm, Platinum Cured Silicone with Three Polyester Reinforcement, Working Temperature -60°C to +180°C, Maximum Working Pressure 16.97 bar, Venair

Specifications for 5/8in Technosil DB Hose 10M - TSILDB-58
  • Product Type
    Industrial
  • Length
    10m