5/8in Technosil Hose 10M - TSIL-58

Order Code: ZT5443693S

£899.99 Inc VAT (20%)


Description

5/8" Inside Diameter, Industrial Hose, 10 Metre Length, Technosil, Bend Radius 85mm, Platinum Cured Silicone with Three Polyester Reinforcement, Working Temperature -60°C to +180°C, Maximum Working Pressure 4.3 bar, Venair

Specifications for 5/8in Technosil Hose 10M - TSIL-58
  • Length
    10m
  • Product Type
    Industrial