Free Delivery
On Orders £25 And Over *
Exclusions apply
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
/
Pneumatics & Hydraulics
/
Hoses
/
Hose Accessories
89mm Hose ID Lever Lock Hosetail - 220444
By Hosefit
Order Code:
ZT5382177S
£51.99
Inc VAT (20%)
1
Add to basket
Get it in
2 working days
Add to quotation
View all Hose Accessories
Description
89mm Female Coupling, to Suit 89mm Hose Inside Diameter, Lever Lock Hosetail, Steel Galvanised
Specifications
Specifications for 89mm Hose ID Lever Lock Hosetail - 220444
Product Type
Industrial
Material
Steel Galvanised
Inside Diameter
89mm
Coupling Size
89mm
Inner Diameter
89
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome