Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Pneumatics & Hydraulics
Hoses
Hose Accessories
Aluminium Alloy 2 " Blank Plug (SBP1)
By Firechief
Order Code:
ZT1196319P
£39.99
Inc VAT (20%)
£45.99
13% off
Quantity
Price
Discount
1 - 4
£39.99
0%
5 - 9
£38.39
4%
10 +
£36.79
8%
1
Add to basket
Get it by
Tue, 14th Jan
In Stock
GBP
39.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/hose-accessories/aluminium-alloy-2-inch-blank-plug-sbp1/p/ZT1196319P
Add to quotation
View all Hose Accessories
Description
Aluminium Alloy 2½" Blank Plugs
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Aluminium Alloy 2 " Blank Plug (SBP1)
MFR Part No.
103-1054
Depth
75mm
Width
75mm
Height
45mm
Material
Aluminium
Weight
0.16kg
External Diameter
63.5mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome