BluBird Whip Hose, 10mm x 1.5mtr

Order Code: ZT3287583S

£14.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£14.990%
5 - 9£14.394%
10 - 19£13.798%
20 +£13.1912%


Description

BluBird Whip Hose, 10mm x 1.5mtr. Connects your hose reel to your compressor
4 finger grip bend restrictor

Specifications:
Hose fitting size: 1/4 BSP Sivelk Female at both ends
Hose Diameter: 10mm
Hose Length: 1.5mtr
MAX PSI: 300
Material Type: Rubber
Hose Application: Air Tools
Hose Temp Range: -50° to 190° F

See full description
Specifications for BluBird Whip Hose, 10mm x 1.5mtr
  • Thread Size
    1/4 BSP
  • Hose Diameter
    10mm
  • Product Type
    Whip Hose
  • Material
    Rubber
  • Hose Length
    1.5mtr

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome