Brass Nozzle & Fittings Kit 4 Piece 12.5mm (1/2in) FAIHOSESET4

Order Code: ZT1279473P

£24.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The Faithfull Brass Nozzle & Fittings Kit contains the four most popular garden hose fittings in one kit and is a perfect starter set for a new hose or as an addition your garden watering accessories. Manufactured from high quality solid brass. Suitable for use with all 12.5mm (1/2in) bore hoses and compatible with all other UK water fittings. Contains the following quick release, push fit fittings. 1 x 100mm (4in) Spray Nozzle, the spray pattern can be adjusted from a fine mist spray for delicate garden plants to a powerful jet for patio, decking or vehicle cleaning. 1 x Dual Tap Converter fits both 12.7mm (1/2in) and 19mm (3/4in) taps and allows the use of quick-release push-fit fittings for easy attachment and disconnection of hose pipes. 1 x Female Water Stop Hose Connector which automatically shuts off the water supply allowing watering accessories to be changed without turning off the water supply at source. 1 x Female Water Hose Connector allows the quick-release and push-fit of hose pipes to water outlets.

See full description
Specifications for Brass Nozzle & Fittings Kit 4 Piece 12.5mm (1/2in) FAIHOSESET4
  • MFR Part No.
    SB3102
  • Type
    Fittings Set
  • Material
    Brass
  • Fitting Type
    Fittings Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome