EC - 8mm x 6mm 13T Air Coil Blue 2.5M WL 1/4" BSPT Male
0
1

EC - 8mm x 6mm 13T Air Coil Blue 2.5M WL 1/4" BSPT Male

Order Code: ZT2658428S

£11.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.990%
5 +£11.395%


Description

Excellent flexibility / retention.
Light weight.
Superior flow characteristics.
BSPT Male Swivel fittings (compression) complete with anti-kink spring.
Suitable for horizontal and vertical applications.
Temperature range -40oC to +80oC.
Maximum Working Pressure = 15 bar.
RoHS 3 compliant.
Internal Dia. 8mm x External Dia. 6mm

See full description
Specifications for EC - 8mm x 6mm 13T Air Coil Blue 2.5M WL 1/4" BSPT Male
  • External Diameter
    6mm
  • Thread Size
    1/4in
  • Inner Diameter
    8mm
  • Product Type
    Air Coil
  • Length
    2.5m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome