1/2in Hose Tail - 25SSTF13SXN

Order Code: ZT5387215S

£65.99 Inc VAT (20%)


Description

Pneumatic Quick Release, Series 25KS, Safety Lock, Plug, Hose Tail, To Suit Hose Inside Diameter 13mm (1/2") , Non Valved, Brass Nickel Plated, Working Temperature -20┬░C to +100┬░C, Maximum Working Pressure 35 bar, Parker Rectus

Specifications for 1/2in Hose Tail - 25SSTF13SXN
  • Product Type
    Pneumatics and Vacuum
  • Material
    Brass Nickel Plated