1/2in ID x 17.5mm OD Reinforced Braided Hose - PVC12BL

Order Code: ZT5433819S

£209.99 Inc VAT (20%)


Description

1/2" Inside Diameter x 17.5mm Outside Diameter, Reinforced Braided Hose, 30 Metres, PVC, Black, Working Temperature -20°C to +55°C, Maximum Working Pressure 15 bar, Copely

Specifications for 1/2in ID x 17.5mm OD Reinforced Braided Hose - PVC12BL
  • Material
    PVC
  • Length
    30m
  • Product Type
    Industrial
  • Colour
    Black