1/2in Technosil Hose 10M - TSIL-12

Order Code: ZT5443762S

£699.99 Inc VAT (20%)


Description

1/2" Inside Diameter, Industrial Hose, 10 Metre Length, Technosil, Bend Radius 70mm, Platinum Cured Silicone with Three Polyester Reinforcement, Working Temperature -60°C to +180°C, Maximum Working Pressure 5.7 bar, Venair

Specifications for 1/2in Technosil Hose 10M - TSIL-12
  • Product Type
    Industrial
  • Length
    10m