Hose Splicer - 6mm

Order Code: ZT5368941S

£6.99 Inc VAT (20%)


Description

Benefits

Effortlessly extend hose reach
Eliminate leaks and frustrations
Save time with quick connections
Durable construction ensures long-lasting performance
Versatile for a wide range of applications

Conquer Short Hose Woes: Extend Reach with Our Heavy-Duty Hose Splicers!

Frustrated by short hoses limiting your reach during critical welding or industrial projects? Our industrial-grade Hose Splicers are the answer! These robust connectors seamlessly join two hoses of the same diameter, extending your working range and maximising efficiency. Available in popular sizes – 6mm, 8mm, and 10mm – our Hose Splicers are the perfect solution for a variety of applications.

Features
Durable Brass Construction: Crafted from high-quality brass, our Hose Splicers offer superior durability and resist corrosion, ensuring a long-lasting connection even in demanding environments.
Leak-Proof Design: Featuring a secure barb fitting that creates a tight seal, our Hose Splicers eliminate leaks and frustrations, allowing you to focus on the task at hand
Quick and Easy Connections: Our Hose Splicers boast a user-friendly design for effortless hose attachment and detachment, saving you valuable time on project setup and teardown
Broad Compatibility: Compatible with various hose materials like rubber and plastic, our Hose Splicers integrate seamlessly into your existing equipment

Applications
Welding: Extend the reach of your gas hoses for optimal maneuverability during welding projects
Air and Gas Lines: Create longer air and gas lines for powering tools and equipment across wider workspaces
Industrial Applications: Ideal for use with water, oil, and inert gas lines in various industrial settings

Specifications
BS EN 560

Don't let short hoses hinder your productivity! Order your Hose Splicers today and experience the freedom of extended reach and seamless operation. Browse our selection of sizes to find the perfect fit for your needs!

See full description
Specifications for Hose Splicer - 6mm
  • Product Type
    Hose Splicer
  • Diameter
    6mm
  • Material
    Brass

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome