Hoseguard Airfuse 1/4in BSPP Male/fem - 281A0221

Hoseguard Airfuse 1/4in BSPP Male/fem - 281A0221

Order Code: ZT5392162S

£55.99 Inc VAT (20%)
£59.996.5% off


Description

1/4" BSP Parallel Male Inlet x 1/4" BSP Parallel Female Outlet, Safety Valve, Air Fuse, Flow 0-740 Litre per Minute, Maximum Working Pressure 8 bar, Jaymac

Specifications for Hoseguard Airfuse 1/4in BSPP Male/fem - 281A0221
  • Product Type
    Industrial
  • Flow Rate
    0-740lpm
  • Inlet Type
    BSPP
  • Outlet Size
    1/4in
  • Maximum Working Pressure
    8bar
  • Inlet Size
    1/4in
  • Gender
    Men
  • Outlet Type
    BSPP
  • Outlet Gender
    Female