Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Pneumatics & Hydraulics
Hoses
Hose Accessories
Lever Operated Nozzle (AWG1-B)
By Firechief
Order Code:
ZT1196321P
£69.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 26th Nov
In Stock
GBP
69.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/hose-accessories/lever-operated-nozzle-awg1-b/p/ZT1196321P
Add to quotation
View all Hose Accessories
Description
Lever operated Nozzle
Specifications
Specifications for Lever Operated Nozzle (AWG1-B)
MFR Part No.
103-1087
Depth
90mm
Width
160mm
Length
450mm
Weight
1.46kg
External Diameter
13mm
Flow Rate
200-250L/min
Throw Range
>22m
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome