Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Pneumatics & Hydraulics
Hoses
Hose Accessories
Plastic Moulded 2 " Blank Plug (SBP2)
By Firechief
Order Code:
ZT1196320P
£18.39
Inc VAT (20%)
£18.99
3% off
1
Add to basket
Get it by
Tue, 26th Nov
In Stock
GBP
18.39
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/hose-accessories/plastic-moulded-2-inch-blank-plug-sbp2/p/ZT1196320P
Add to quotation
View all Hose Accessories
Description
Plastic Moulded 2½" Blank Plugs
Specifications
Specifications for Plastic Moulded 2 " Blank Plug (SBP2)
MFR Part No.
103-1055
Depth
75mm
Height
45mm
Width
75mm
Material
Plastic
Weight
0.04kg
External Diameter
63.5mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome