Pressure Washer Black - 10 MTR - 2PWLA-38N

Pressure Washer Black - 10 MTR - 2PWLA-38N

Order Code: ZT5390086SCopy

£74.99 Inc VAT (20%)


Description

3/8" BSP Parallel Female x 3/8" BSP Parallel Female x 3/8" Inside Diameter, Wash Down Equipment, 2 Wire Braid, 10 Metre Hose, Pressure Washer Hose Assembly, Black, Maximum Working Pressure 330 bar, FT Pro

Specifications for Pressure Washer Black - 10 MTR - 2PWLA-38N
  • Length
    10m
  • Thread Size B
    3/8in
  • Thread Size A
    3/8in
  • Colour
    Black
  • Product Type
    Industrial
  • Maximum Working Pressure
    330bar
  • Inside Diameter
    3/8in