1/4in BSPT Female Nozzle Adapter Rubber Hose - WADE-F103

Order Code: ZT5442958S

£9.99 Inc VAT (20%)


Description

1/4" BSP Tapered Female, Imperial Compression Fitting, Hose Tail, To Suit 3/8" Hose Inside Diameter, BS 2051 Standard, Brass, Wade

Specifications for 1/4in BSPT Female Nozzle Adapter Rubber Hose - WADE-F103
  • Product Type
    Pneumatics and Vacuum
  • Thread Type
    BSPT
  • Material
    Brass