1/4in ID x 10.5mm OD Reinforced Braided Hose - PVC06B

Order Code: ZT5439328S

£109.99 Inc VAT (20%)


Description

1/4" Inside Diameter x 10.5mm Outside Diameter, Reinforced Braided Hose, 30 Metres, PVC, Blue, Working Temperature -20°C to +55°C, Maximum Working Pressure 15 bar, Copely

Specifications for 1/4in ID x 10.5mm OD Reinforced Braided Hose - PVC06B
  • Product Type
    Industrial
  • Length
    30m
  • Colour
    Blue
  • Material
    PVC