1/4inTHREAD 1-WIRE Hose - 10MTR - 1PWLA-14N

1/4inTHREAD 1-WIRE Hose - 10MTR - 1PWLA-14N

Order Code: ZT5383398SCopy

£46.99 Inc VAT (20%)


Description

1/4" BSP Parallel Female x 1/4" BSP Parallel Female x 1/4" Inside Diameter, Wash Down Equipment, 1 Wire Braid, 10 Metre Hose, Pressure Washer Hose Assembly, Black, Maximum Working Pressure 225 bar, FT Pro

Specifications for 1/4inTHREAD 1-WIRE Hose - 10MTR - 1PWLA-14N
  • Thread Size B
    1/4in
  • Colour
    Black
  • Thread Size A
    1/4in
  • Length
    10m
  • Product Type
    Industrial
  • Maximum Working Pressure
    225bar
  • Inside Diameter
    1/4in