Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Pneumatics & Hydraulics
Hoses
Hose Accessories
Safety Whip Check - 550mm Restraining Cable
By YOKOTA
Order Code:
ZT2817855S
£10.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£10.99
0%
5 - 9
£10.55
4%
10 - 19
£10.11
8%
20 +
£9.67
12%
1
Add to basket
Get it by
Mon, 3rd Feb
In Stock
GBP
10.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/hose-accessories/safety-whip-check-550mm-restraining-cable/p/ZT2817855S
Add to quotation
View all Hose Accessories
Description
3/4" Female Thread Claw Coupling
Tags:
#BulkDiscount
Specifications
Specifications for Safety Whip Check - 550mm Restraining Cable
Product Type
Safety Whip Check
Length
550mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome