0
1

Spiral Wrap 12mm x 1.25mm x 50m Black

Order Code: ZT2658512S

£49.99 Inc VAT (20%)


Description

Easy to use with singular hose, bundle of hoses, cables and multi-lines.

Manufactured with smooth round edges and surfaces in order
to prevent damage to hose assemblies or equipment during use
and mounting.

Suitable for a wide temperature range -40oC to +138oC and for
use with all hydraulic fluids including glycol and phosphate based
products.

See full description
Specifications for Spiral Wrap 12mm x 1.25mm x 50m Black
  • Thickness
    1.25mm
  • Product Type
    Spiral Wrap
  • Length
    50m
  • Colour
    Black
  • Diameter
    12mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome