0
1
2
3

3/4in Plastic Hose Fittings Kit, 3 Piece FAIHOSE34KIT

Order Code: ZT1279452P

£7.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.990%
5 - 9£7.674%
10 - 19£7.358%
20 - 49£7.0312%
50 +£6.7116%


Description

This Faithfull Plastic Hose Fittings Kit is suitable for use with all 19.25mm (3/4in) bore garden or builder's hose. The kit contains the 3 most popular hose fittings and is ideal for watering tasks around the home, garden and building site. Manufactured from tough ABS plastic, it has a TPR soft grip coating that provides a comfortable non-slip grip for easy connection/disconnection even when wet. The hose connectors have a 3-point fixing system that provides a strong watertight seal. The push fit, pull back quick-release mechanism enables accessories to be securely attached and disconnected in seconds. Suitable for use with FAIHOSE30B34 30M reinforced builder's hose and all 19.25mm (3/4in) bore hoses from other brands. Kit includes 1 x 3/4in Dual Tap Connector 1 x 3/4in Water Stop Hose Connector 1 x 3/4in Hose Connector

See full description
Specifications for 3/4in Plastic Hose Fittings Kit, 3 Piece FAIHOSE34KIT
  • MFR Part No.
    FAIHOSE34KIT
  • Type
    Fittings Set
  • Material
    Plastic
  • Fitting Type
    Fittings Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome