3/4in Technosil Hose 10M - TSIL-34

Order Code: ZT5443791S

£1,099.99 Inc VAT (20%)


Description

3/4" Inside Diameter, Industrial Hose, 10 Metre Length, Technosil, Bend Radius 95mm, Platinum Cured Silicone with Three Polyester Reinforcement, Working Temperature -60°C to +180°C, Maximum Working Pressure 3.7 bar, Venair

Specifications for 3/4in Technosil Hose 10M - TSIL-34
  • Product Type
    Industrial
  • Length
    10m