0
1
2

2043 Pro Metal Hose Repair Connector 12.5mm (1/2in) HOZ2043

Order Code: ZT2597937S

£13.99 Inc VAT (20%)


Description

This Hozelock Pro Metal hose repair connector is ideal for repairing damaged hose or for permanently connecting two lengths of 1/2 inch (12.5mm) hose. Made from nickel plated brass, ensuring a strong and durable connection. It is scratch and frost resistant and is ideal for outdoor environments, and helps to ensure continued connection year after year. Comes with a 3-year guarantee. Hose Diameter 12.5mm, 15mm. Connection Type Female.

See full description
Specifications for 2043 Pro Metal Hose Repair Connector 12.5mm (1/2in) HOZ2043
  • Type
    Hose Repairer
  • Material
    Metal
  • Fitting Type
    Hose Repairer

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome