235mm/9" - 30mmHOSE Clamp Locking Pliers - Long Rounded Jaws

Order Code: ZT1011956X

£19.99 Inc VAT (20%)


Description

Long rounded jaws with smooth section. For pinching off hoses without serration and gripping small sections of pipes. Invaluable aid for brake repairs on cars.

Specifications for 235mm/9" - 30mmHOSE Clamp Locking Pliers - Long Rounded Jaws
  • Handle Type
    Ergonomic
  • Jaw Capacity
    30mm
  • Jaw Style
    Hose Clamp
  • Finish/Coating
    Nickel
  • Material
    Chrome Vanadium Steel
  • Overall Length
    235mm
  • Type
    Pliers
  • Jaw Opening
    30mm
  • Insulated
    No
  • Number of Pieces
    1
  • Non Sparking
    No
  • Miniature
    No
  • Handle Material
    Steel
  • Jaw Length
    77mm
  • Jaw Material
    Steel
  • ESD
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome